Shop All Bench and Floor Scales
B-Tek
Indicator, 400,000 lb., Digital, LCD
Mfr # DD700i
Zoro # G9897618
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Length 12 in
- Overall Width 12 in
- Digital/Mechanical Digital
- Weighing Units kg, lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # DD700i
- Zoro # G9897618
- Country of Origin Italy
- Category Bench and Floor Scales
Dimensions
Overall Height | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Weighing Surface Depth | 1 in |
Weighing Surface Width | 1 1/2 in |
Details
Scale Item | Indicator |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 400,000 lb |
Scale Graduations | 0.0001 lb |
Item | Indicator |
Scale Display | LCD |
Washdown | Yes |
Scale Connection Ports | RS-232, USB or Ethernet Interface Kits |
Housing Material | Stainless Steel |
Power Unit | AC Adapter |
Standards | NTEP |
Application Modes | Weighing |
Scale Readability | 0.0001 lb. |
Description
Indicator, Scale Display LCD, Weighing Surface Depth 1 in, Weighing Surface Width 1 1/2 in, Weighing Units kg, lb, Scale Graduations 0.0001 lb, Overall Width 12 in, Overall Height 12 in, Washdown Yes, Standards NTEP
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 30" x 720 ft., 50 lb. Basis Weight (5PGN8)
- HP Ink Cartridge, Magenta, PK3 (CZ135A)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 30lb x 0.0005lb 1-7/8" x 14-13/16" Platform (30070311)
- UWE Bench Scale, 330 lb, .05 lb, 16x20" Base, Backlit Display, Rechargeable Battery, RS232, SS Platter (AFW-F330)
- B-Tek Bench and Floor Scales