Shop All Bench and Floor Scales
B-Tek
Floor Scale, 4-3/8" H, 72" W
Mfr # BT-FC-7272-10-CL-2
Zoro # G410988698
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,584.99
Free 30-Day Returns
Key Features
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 72 in
- Weighing Surface Width 72 in
- Overall Width 72 in
- Overall Height 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-FC-7272-10-CL-2
- Zoro # G410988698
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 72 in |
Weighing Surface Width | 72 in |
Overall Width | 72 in |
Overall Height | 4 3/8 in |
Details
Scale Graduations | 1 kg/2 lb |
Item | Floor Scale |
Floor Scale Type | Floor Scale |
Weight Capacity | 10,000 lb |
Description
Floor Scale, Weighing Surface Depth 72 in, Weighing Surface Width 72 in, Weight Capacity 10,000 lb, Scale Graduations 1 kg/2 lb, Overall Width 72 in, Overall Height 4 3/8 in, Floor Scale Type Floor Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY BLACK PAINT MARKER (60313)
- PARTNERS BRAND Chipboard Pads, 26" x 38", Kraft, 90/Case (CP2638)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- DORAN Digital Platform Bench Scale with Remote Indicator 113kg Capacity (MVP5250-CONVEYOR)
- ADAM EQUIPMENT Adam Equipment PT Series Platform Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb (PT 312-5+AE403)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- B-Tek Shipping & Packing Scales