Shop All Bench and Floor Scales
B-Tek
Floor Scale, 4-3/8" H, 60" W
Mfr # BT-F-6060S-I-2
Zoro # G610988696
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$8,320.99
Free 30-Day Returns
Key Features
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 60 in
- Weighing Surface Width 60 in
- Overall Width 60 in
- Floor Scale Type Floor Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-F-6060S-I-2
- Zoro # G610988696
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 60 in |
Weighing Surface Width | 60 in |
Overall Width | 60 in |
Overall Height | 4 3/8 in |
Details
Scale Graduations | 1 kg/2 lb |
Floor Scale Type | Floor Scale |
Item | Floor Scale |
Weight Capacity | 10,000 lb |
Description
Floor Scale, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Scale Graduations 1 kg/2 lb, Overall Width 60 in, Overall Height 4 3/8 in, Floor Scale Type Floor Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- UNIVERSAL Heavy-Duty Micro-Cut Shredder, 20 Sheet Capacity (8059001)
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (CQT 202)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- B-Tek Bench and Floor Scales