Shop All Bench and Floor Scales
B-Tek
Floor Scale, 4-3/8" H, 48" W
Mfr # BT-F-4848S-I-2
Zoro # G410988704
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$6,596.99
Free 30-Day Returns
Key Features
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 48 in
- Weighing Surface Width 48 in
- Overall Height 4 3/8 in
- Floor Scale Type Floor Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-F-4848S-I-2
- Zoro # G410988704
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Height | 4 3/8 in |
Overall Width | 48 in |
Details
Scale Graduations | 1 kg/2 lb |
Floor Scale Type | Floor Scale |
Item | Floor Scale |
Weight Capacity | 10,000 lb |
Description
Floor Scale, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Scale Graduations 1 kg/2 lb, Overall Width 48 in, Overall Height 4 3/8 in, Floor Scale Type Floor Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- PIG Tamperproof Seal Label 6 each/package 6" L x 2" W, 6PK (LBL101)
- SEALER SALES Drive Belt #2 for Band Sealers Drive Belt for HL-M1120LD, FRM-1120LD (#960) (FRM-1120LD-26-2b)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- MOON KNIGHT Optima Home Scales Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (OP385109)
- B-Tek Bench and Floor Scales