Shop All Bench and Floor Scales
B-Tek
Floor Scale, 4-3/8" H, 48" W
Mfr # BT-F-4848C-I-2
Zoro # G710988718
product price: $2,337.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,337.99
Free 30-Day Returns
Key Features
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 48 in
- Weighing Surface Width 48 in
- Floor Scale Type Floor Scale
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-F-4848C-I-2
- Zoro # G710988718
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Width | 48 in |
Overall Height | 4 3/8 in |
Details
Scale Graduations | 1 kg/2 lb |
Floor Scale Type | Floor Scale |
Item | Floor Scale |
Weight Capacity | 10,000 lb |
Description
Floor Scale, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Scale Graduations 1 kg/2 lb, Overall Width 48 in, Overall Height 4 3/8 in, Floor Scale Type Floor Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- TAPE LOGIC Tape LogicĀ® Labels, "Box ___ of ___", 3" x 5", Fluorescent Red, 500/Roll (DL3221)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- UWE NTEP Scale, 30 kg, .005 kg, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-30KBL)
- UWE NTEP Scale, 30 kg, 10 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-30)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- B-Tek Bench and Floor Scales