Shop All Bench and Floor Scales
B-Tek
Digital Floor Scale 270,000 lb. Capacity
Mfr # CT-7211-AT-SD
Zoro # G2617231
product price: $57,904.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$57,904.99
Free 30-Day Returns
Key Features
- Scale Sub-Category Truck Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 270,000 lb
- Scale Graduations 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # CT-7211-AT-SD
- Zoro # G2617231
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Length | 72 ft |
Overall Height | 16 in |
Overall Width | 11 ft |
Details
Scale Sub-Category | Truck Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 270,000 lb |
Scale Graduations | 20 lb |
Scale Display | LCD |
Washdown | No |
Scale Readability | 20 lb. |
Item | Floor Scale |
Application Modes | Industrial |
Power Unit | 110V AC |
Standards | UL |
For Use With | BT-FK-450 |
Platform Material | Carbon Steel |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category Truck Scale, Floor Scale, Digital/Mechanical Digital, Capacity 270,000 lb, Scale Graduations 20 lb, Scale Display LCD, Overall Length 72 ft, Overall Width 11 ft, Overall Height 16 in, Application Modes Industrial, Power Unit 110V AC, Scale Connection Ports RS-232, Platform Material Carbon Steel, Standards UL, For Use With BT-FK-450, Weighing Units lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10313)
- SHARPIE Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK (33861PP)
- AVERY DENNISON Laser Labels, 2x4, 10 Sheets, White, PK2500 (5963)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- PELOUZE MANUFACTURING CO SCALE, SHIPPING, DIGITAL, 400# (PEL1776113)
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- B-Tek Shipping & Packing Scales