Shop All Bench and Floor Scales
B-Tek
Digital Floor Platform 10,000 lb./4500kg Capacity
Mfr # BT-F-6060C
Zoro # G0469388
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,156.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 4,500 kg, 10,000 lb
- Scale Graduations 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-F-6060C
- Zoro # G0469388
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 60 in |
Weighing Surface Width | 60 in |
Overall Height | 4 1/4 in |
Overall Length | 60 in |
Overall Width | 60 in |
Weighing Surface Height | 4 1/4 in |
Overall Depth | 60 in |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 60 in, Overall Height 4 1/4 in, Overall Width 60 in, Scale Features Industrial Weighing, Scale Graduations 2 lb, Weighing Surface Height 4 1/4 in, Weighing Surface Material Painted Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- HOLEX Hose shears- forto: 22mm (769980 22)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- B-TEK Indicator, 400,000 lb., Digital, LCD (DD700i)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848-4S)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- OPTIMA SCALES Optima Scales OP-916-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916-4x4-5)
- OHAUS Digital Compact Bench Scale 2200g Capacity (EX2202/E)
- B-Tek Shipping & Packing Scales