Shop All Bench and Floor Scales
B-Tek
Digital Floor Platform 10,000 lb./4500kg Capacity
Mfr # BT-F-4848C
Zoro # G2201011
product price: $1,570.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 4,500 kg, 10,000 lb
- Scale Graduations 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-F-4848C
- Zoro # G2201011
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 48 in |
Weighing Surface Width | 48 in |
Overall Length | 48 in |
Overall Width | 48 in |
Overall Height | 4 1/4 in |
Weighing Surface Height | 4 1/4 in |
Overall Depth | 48 in |
Description
Floor Platform Scale, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 10,000 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 48 in, Overall Height 4 1/4 in, Overall Width 48 in, Scale Features Industrial Weighing, Scale Graduations 2 lb, Weighing Surface Height 4 1/4 in, Weighing Surface Material Painted Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Refill for Handheld Bag Sealer, PK12 (3ZLH7)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- SEALER SALES Drive Belt #2 for Band Sealers Drive Belt for HL-M1120LD, FRM-1120LD (#960) (FRM-1120LD-26-2b)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-55-10N)
- OPTIMA SCALES Optima Scales OPH-Z20 High Capacity Precision Balance - 20kg x 0.1g (OPH-Z20)
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- B-Tek Bench and Floor Scales