Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 50kg/100 lb. Capacity, 18" x 18"
Mfr # BT-B-1818S-100
Zoro # G9413652
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.02 lb
- Weighing Surface Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-1818S-100
- Zoro # G9413652
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Height | 4 in |
Overall Length | 18 in |
Overall Width | 18 in |
Weighing Surface Height | 4 in |
Overall Depth | 18 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 18 in, Overall Height 4 in, Overall Width 18 in, Scale Features Industrial Weighing, Scale Graduations 0.02 lb, Weighing Surface Height 4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Cord Buckles 1 HD Galvanized Clear Wire, 500PK (P100WB3-GA)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- PILOT Pen, The Better, Bp, Rt, 1.0, Bk, PK12 (30005)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- MIAMI CARRY ON Miami CarryOn Mechanical Luggage Scale with Tape Measure - 75 Lbs Black (TRASC01)
- TORBAL Digital Compact Bench Scale 2200g Capacity (ATA2200i)
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- B-Tek Shipping & Packing Scales