Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 500 lb./250kg Capacity, 24" x 24"
Mfr # BT-B-2424S-500
Zoro # G9413686
product price: $1,832.99
/ea
Free Shipping & Returns
$1,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 500 lb, 250 kg
- Scale Graduations 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-B-2424S-500
- Zoro # G9413686
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 5 1/4 in |
Weighing Surface Height | 5 1/4 in |
Overall Depth | 24 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 24 in, Overall Height 5 1/4 in, Overall Width 24 in, Scale Features Industrial Weighing, Scale Graduations 0.1 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- AVERY Round Ring View Binder, 1/2", White (05706)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- VESTIL Parts Scale 6.6 lb. Capacity (SSDSC-6)
- B-Tek Shipping & Packing Scales