Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 500 lb./250kg Capacity, 24" x 24"
Mfr # BT-B-2424C-500
Zoro # G9413591
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 500 lb, 250 kg
- Scale Graduations 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-2424C-500
- Zoro # G9413591
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Height | 5 1/4 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Depth | 24 in |
Weighing Surface Height | 5 1/4 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 24 in, Overall Height 5 1/4 in, Overall Width 24 in, Scale Features Industrial Weighing, Scale Graduations 0.1 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB188)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- SHARPTOOLS Low Profile Portable Drum Scale - 1000 x 0.2 lb. (SH3121770)
- UWE NTEP Scale, 12 kg , .002 kg, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-12KBL)
- B-Tek Bench and Floor Scales