Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 50 lb./25kg Capacity, 12" x 12"
Mfr # BT-B-1212S-50
Zoro # G9413616
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.01 lb
- Weighing Surface Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-B-1212S-50
- Zoro # G9413616
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 4 in |
Weighing Surface Height | 4 in |
Overall Depth | 12 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Scale Features Industrial Weighing, Scale Graduations 0.01 lb, Weighing Surface Height 4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- ACCO Compressors File Fastener Prong, PK100 (A7070014H)
- ZORO SELECT Shipping Box, 24x24x12 in (55NN22)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 55 10K)
- A&D WEIGHING Digital Compact Bench Scale 410g Capacity (EJ-410)
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- B-Tek Bench and Floor Scales