Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 220 lb./100kg Capacity, 12" x 12"
Mfr # BT-B-1212S-250
Zoro # G9413634
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 100 kg, 250 lb
- Scale Graduations 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-B-1212S-250
- Zoro # G9413634
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Height | 5 1/4 in |
Overall Width | 12 in |
Overall Length | 12 in |
Overall Depth | 12 in |
Weighing Surface Height | 5 1/4 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 250 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 12 in, Overall Height 5 1/4 in, Overall Width 12 in, Scale Features Industrial Weighing, Scale Graduations 0.05 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM Clip, T-Pin, 1.5", PK100 (87T)
- CHARTPAK Painting Stencil, Letters/Numbers, 3", PK35 (01560)
- ZORO SELECT Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- B-Tek Shipping & Packing Scales