Shop All Bench and Floor Scales
B-Tek
Digital Bench Scale Platform 220 lb./100kg Capacity, 12" x 12"
Mfr # BT-B-1212C-250
Zoro # G9413546
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 100 kg, 250 lb
- Scale Graduations 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-B-1212C-250
- Zoro # G9413546
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 5 1/4 in |
Weighing Surface Height | 5 1/4 in |
Overall Depth | 12 in |
Description
Bench Platform Scale, Scale Type Bench, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 250 lb, Weighing Units kg, lb, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Accuracy 0.02 Percent, Overall Depth 12 in, Overall Height 5 1/4 in, Overall Width 12 in, Scale Features Industrial Weighing, Scale Graduations 0.05 lb, Weighing Surface Height 5 1/4 in, Weighing Surface Material Stainless Steel, Washdown No, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black (62557)
- ZORO SELECT Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle (11A658)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5 ft. (05-0319-014S)
- EXPO Vis-a-Vis Wet Erase Marker Set, Fine Tip, 4 Colors, 12PK (2134341)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- OHAUS Digital Compact Bench Scale 6.6 lb. Capacity (83999992)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- B-Tek Shipping & Packing Scales