Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 5 7/8" H, 24" W
Mfr # BT-B-2424S-500-I-2
Zoro # G010988616
Free Shipping & Returns
$2,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Scale Graduations 50 g/.050kg/2 oz/.1 lb
- Weighing Surface Depth 24 in
- Weighing Surface Width 24 in
- Scale Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-2424S-500-I-2
- Zoro # G010988616
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Cord Length | 6 ft |
Weighing Surface Height | 5 7/8 in |
Display Character Height | 1 13/16 in |
Overall Height | 5 7/8 in |
Battery Size | 6V |
Overall Depth | 24 in |
Overall Width | 24 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/.050kg/2 oz/.1 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 5 7/8 in, Weighing Surface Height 5 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- SCHOOL SMART MARKER DRY ERASE PEN BLUE PACK OF 12 PK (BY1076-12BLUE)
- DYMO LabelWriter 550 Turbo Series Label Printer, 90 Labels/min Print Speed, 5.34 x 7.38 x 8.5 (2112553)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80079)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- OPTIMA SCALES Optima Scales OP-915-1214-100 NTEP Bench Scale - 12 x 14 in.; 100 x 0.02 lb. (OP-915-1214-100)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- B-Tek Bench and Floor Scales