Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 5 7/8" H, 18" W
Mfr # BT-B-1818C-500-I-2
Zoro # G010988548
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 18 in
- Weighing Surface Width 18 in
- Scale Display Digital
- Washdown No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-1818C-500-I-2
- Zoro # G010988548
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Weighing Surface Height | 5 7/8 in |
Cord Length | 6 ft |
Battery Size | 6V |
Overall Height | 5 7/8 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Display Character Height | 1 13/16 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/.050kg/2 oz/.1 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 5 7/8 in, Weighing Surface Height 5 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL HighYield BlkToner cartridge 2 PK (TN-760-2PK)
- ZORO SELECT 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- PERFORMANCE TOOL Fingernail Brush, W3300 (W3300)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- BRECKNELL Digital Digital Scale 11 lb. Capacity (311)
- PINNACLE Digital Floor Platform 10,000 lb. Capacity (PS7044-10N)
- ADAM EQUIPMENT Floor Scale, Digital, 5000 lb. Capacity (PT310-5 [AE403])
- B-Tek Bench and Floor Scales