Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 5 7/8" H, 18" W
Mfr # BT-B-1818C-250-I-2
Zoro # G810988601
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 18 in
- Weighing Surface Width 18 in
- Scale Display Digital
- Washdown No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-1818C-250-I-2
- Zoro # G810988601
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Battery Size | 6V |
Cord Length | 6 ft |
Overall Depth | 18 in |
Weighing Surface Height | 5 7/8 in |
Overall Height | 5 7/8 in |
Display Character Height | 1 13/16 in |
Overall Width | 18 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 25 g/.025kg/1 oz/.05 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 5 7/8 in, Weighing Surface Height 5 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- QUALITY RESOURCE GROUP Stadium Cup, Safety is for Life, PK10 (24GSCSL)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- A&D WEIGHING Digital Compact Bench Scale 5000g Capacity (SJ-5000HS)
- UWE NTEP Scale, 1500 g, 1 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-1500)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (EK-2000I)
- B-Tek Shipping & Packing Scales