Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 4" H, 18" W
Mfr # BT-B-1818S-100-I-2
Zoro # G510988598
Free Shipping & Returns
$2,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 18 in
- Weighing Surface Width 18 in
- Scale Display Digital
- Washdown No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-1818S-100-I-2
- Zoro # G510988598
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Weighing Surface Height | 4 in |
Cord Length | 6 ft |
Display Character Height | 1 13/16 in |
Overall Width | 18 in |
Battery Size | 6V |
Overall Height | 4 in |
Overall Depth | 18 in |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/.010kg/.35 oz/.02 lb, Overall Width 18 in, Overall Depth 18 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- TEXAS INSTRUMENTS Handheld Pocket Calculator, LCD, 8 Digit (TEXTI1706SV)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 24x24" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-24)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- B-Tek Shipping & Packing Scales