Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 4" H, 12" W
Mfr # BT-B-1212C-5-I-2
Zoro # G110988608
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Scale Graduations .5g/.0005kg/.02 oz/.001 lb
- Weighing Surface Depth 12 in
- Weighing Surface Width 12 in
- Scale Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-1212C-5-I-2
- Zoro # G110988608
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Weighing Surface Height | 4 in |
Overall Height | 4 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Display Character Height | 1 13/16 in |
Battery Size | 6V |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 5 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations .5g/.0005kg/.02 oz/.001 lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- ROUND WORLD PRODUCTS Hemispheres® Laminated Map, Canada, 47" x 38" (HM06)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- OHAUS Digital Compact Bench Scale 1200g Capacity (STX1202)
- OHAUS In Use Cover, Valor 7000, PK10 (30037469)
- OHAUS Digital Compact Bench Scale 520g Capacity (AX523/E)
- B-Tek Shipping & Packing Scales