Shop All Bench and Floor Scales
B-Tek
Bench Scale, 6 ft L Cord, 4" H, 12" W
Mfr # BT-B-1212C-250-I-2
Zoro # G310988576
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb/oz, oz
- Weighing Surface Depth 12 in
- Weighing Surface Width 12 in
- Scale Display Digital
- Washdown No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-1212C-250-I-2
- Zoro # G310988576
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Height | 4 in |
Weighing Surface Height | 4 in |
Battery Size | 6V |
Display Character Height | 1 13/16 in |
Overall Depth | 12 in |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application Check Weighing, General, Inventory, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 300 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/.050kg/2 oz/.1 lb, Overall Width 12 in, Overall Depth 12 in, Overall Height 4 in, Weighing Surface Height 4 in, Basic Power Source Battery/Electric, Bench Scale Type Checkweigher, Counting, General Purpose, Display Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- HTI Pinstripe Eraser (EP823)
- AVERY Avery® Marks-A-Lot Permanent Marker, Chisel Tip, Green Ink, Dozen (7885)
- AVERY Economy Showcase View 3 Ring Binder, 1.5 (19651)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-4848C)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- B-TEK Digital Bench Scale Platform 220 lb./100kg Capacity, 18" x 18" (BT-B-1818C-250)
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- OHAUS Shipping Scale Indicator, LCD, Plastic (DT33P)
- OPTIMA SCALES Optima Scales OP-924A-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LED Display (OP-924A-3000)
- B-Tek Bench and Floor Scales