B & R Plastics

B & R Plastics Gel Gem Tumbler GEM28-24


product price: $27.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Gem gel design tumbler
  • Top shelf dishwasher safe
  • Stackable
  • Damage resistant
  • Made of durable Polystyrene
  • Assorted colors
  • GM11-24: 11 oz
  • GM17-24: 17 oz
  • GM28-24: 28 oz
  • Length: 4.12
  • Width: 6.62
  • Height: 4.12
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.