Shop All Pneumatic Wheels
B & P Manufacturing
Pneumatic Wheel, 3-1/4 in. Hub, 300 lb.
Mfr # 8023-030
Zoro # G5562733
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/2 in
- Load Rating Range 300 to 999 lb
- Load Rating 300 lb
- For Axle Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # 8023-030
- Zoro # G5562733
- Country of Origin Colombia
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
For Axle Size | 5/8 in |
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Tire Rim Dia. | 4 3/4 in |
Bore Dia. | 5/8 in |
Description
Pneumatic Wheel, 300 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Green) (PRS2-6)
- BISON LIFTING EQUIPMENT 8 Ton Vertical Plate Clamp (VPG-80)
- ERICKSON 2"X10Ft 3300 lb Re-Tractable Ratchet Tie Downs Black (34416)
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- CASTERHQ Heavy-Duty Casters Wheel Diam: 4" (part# 1-320990) (AQ2-LRW-IBF)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- ANTHONY CARTS 16in. Pneu. Tire (W-17PN)
- OREGON Semi-Pneumatic Wheel, 8'' x 1.75'', 1/2'' ID Hub Bore (514357)
- MARATHON Smooth Flat Free 11X4.00-5Lp, 5 C, 3/4 (01410P)
- B & P Manufacturing Caster Wheels