Shop All Pallet Dollies
B & P Manufacturing
Pallet Dolly, Cap 6000 Lb, 48x36, Aluminum
Mfr # PD-3648-6T
Zoro # G6933534
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 36 in
- Color Silver
- Load Capacity 4,000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # PD-3648-6T
- Zoro # G6933534
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 40 in x 24 in to 34 in |
Platform Height | 3 1/2 in |
Platform Width | 36 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Deck Width | 36 in |
For Minimum Pallet LxW | 48 in x 36 in |
Minimum Deck Height | 3 1/2 in |
Deck Height | 3 1/2 in |
Roller Width | 3 in |
For Minimum Pallet Length | 48 in |
Roller Dia. | 3 1/2 in |
Maximum Deck Height | 3 1/2 in |
For Minimum Pallet Width | 36 in |
Deck Length | 48 in |
Roller Axle Diameter | 5/8 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 4,000 lb, Deck Length 48 in, Deck Width 36 in, Deck Height 3 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 3 1/2 in, Minimum Deck Height 3 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR04028R)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, Steel (48J083)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- B & P Manufacturing Hand Trucks & Dollies