Shop All Hand Trucks
B & P Manufacturing
Hand Truck Pull/Kick Bar Kit, 3in H, Al
Mfr # 2002-E48
Zoro # G0414294
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 27 in
- Overall Width 10 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & P Manufacturing
- MFR # 2002-E48
- Zoro # G0414294
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 3 in |
Overall Length | 27 in |
Overall Width | 10 in |
Details
Material | Aluminum |
Color | Silver |
Item | Hand Truck Kick/Pull Bar Kit |
Finish | Brushed Aluminum |
For Use With | 5EPK6, 5EPK7, 5EPK8 |
Compatible Grainger Part Number | 5EPK6, 5EPK7, 5EPK8 |
Accessory Type | Hand Truck Kick/Pull Bar Kit |
Description
Hand Truck Kick/Pull Bar Kit, Overall Width 10 in, Overall Height 3 in, Color Silver, Finish Brushed Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY ATLANTIC Misc, Main Spring 3"Od X 26-1/2" 53 Coil (060-050)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- ZORO SELECT Inverted/Air Cargo Swivel Caster, Nylon (LSL065NY1L-T25)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- B & P MANUFACTURING Brake Hand Truck, Straight Loop Handle (A8-B1-C6-D5-E1EB-E46E-E47E-BDC)
- MULTITON Multiton GWK-TM55-CK TM 55 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-TM55-CK)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 10in dia (NTK5GDE3A5)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- LIFT-RITE Lift-Rite - Big Joe GWK-L55-LW L-55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-L55-LW)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- B & P Manufacturing Hand Trucks & Dollies