Shop All Hand Truck Accessories
B & P Manufacturing
Hand Truck Grip, Vinyl, 3" H, 2" W
Mfr # 8017-003
Zoro # G4147363
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 2 in
- Material Vinyl
- Color Black
- Finish Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # 8017-003
- Zoro # G4147363
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Details
Material | Vinyl |
Color | Black |
Item | Hand Truck Ergo Grip |
Finish | Vinyl |
For Use With | 5EPK6, 5EPK8, 5EPL0 |
Description
Hand Truck Ergo Grip, Overall Depth 1 1/4 in, Overall Width 2 in, Overall Height 3 in, Color Black, Finish Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 40BT Series (240081)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- WERNER 4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Silver (TW374-30)
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- MILWAUKEE HAND TRUCKS Furniture Dolly, Heavy Duty 19"x32" (DC33219)
- GRID WHEELS GRID Wheels 4A20120CIN 20 x 12 in. Insert Center Cap Wheels - Chrome (GRW-4A20120CIN)
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- B & P Manufacturing Hand Truck Accessories