Shop All Hand Truck Accessories
B & P Manufacturing
Hand Truck Frame Extension, 2" H, 10" W
Mfr # 2002-E52
Zoro # G4148739
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 10 in
- Material Aluminum
- Color Silver
- Overall Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # 2002-E52
- Zoro # G4148739
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 10 in |
Overall Depth | 2 in |
Details
Material | Aluminum |
Color | Silver |
Item | Hand Truck Frame Extension |
For Use With | 5EPK6 |
Finish | Brushed Aluminum |
Accessory Type | Hand Truck Frame Extension |
Description
Hand Truck Frame Extension, Overall Depth 2 in, Overall Width 10 in, Overall Height 2 in, Color Silver, Finish Brushed Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- ZORO SELECT Caster Wheel, 275 lb., 1-5/8 in. Hub L, Wheel Dia.: 4 in (26Y358)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- ZORO SELECT Steel Wheel 6 In. (MH6FVJ302G)
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- MAGLINER Magliner Axle Kit, 18 in L, 2 in H (224025)
- MAGLINER Accessory Bag, Canvas, 16-1/2 in x 12 in (302681)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- B & P Manufacturing Hand Trucks & Dollies