Shop All Dock Plates & Boards
This Product is Discontinued
B & P Manufacturing
Dockboard, 800 lb, 47-7/8 x 30-3/8 In (Discontinued)
Mfr # AHTD-3048
Zoro # G2694483
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 800 lb
- Overall Length 47 7/8 in
- Overall Width 30 3/8 in
- Service Height Range 7 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # AHTD-3048
- Zoro # G2694483
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 47 7/8 in |
Overall Width | 30 3/8 in |
Service Height Range | 7 in |
Details
Item | Portable Hand Truck Dock Board |
Load Capacity | 800 lb |
Material | Aluminum |
Includes | 9 in Steel Bolt-On Legs, Curbs |
Deck | Punched |
Description
Portable Hand Truck Dock Board, Aluminum, Load Capacity 800 lb, Overall Length 47 7/8 in, Overall Width 30 3/8 in, Service Height Range 7 in, Punched Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.