Shop All Hand Trucks
B & P Manufacturing
Convertible Hand Truck, 600 lb, 61-1/2x20"
Mfr # A13-B81-C6-D5
Zoro # G4148693
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 1/2 in
- Overall Width 20 in
- Material Aluminum
- Color Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # A13-B81-C6-D5
- Zoro # G4148693
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 61 1/2 in |
Overall Width | 20 in |
Wheel Diameter | 10 in |
Noseplate Width | 18 in |
Wheel Width | 3 1/2 in |
Folded Depth | 20 in |
Noseplate Depth | 9 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5 in |
Platform Size | 51-1/2 in x 20 in |
Folded Width | 20 in |
Folded Height | 61 1/2 in |
Overall Depth | 56 in |
Nose Plate Depth | 9 in |
Nose Plate Width | 18 in |
Description
Convertible Hand Truck, Nose Plate Depth 9 in, Nose Plate Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH TWINE SISAL 1PLY 2250ft (5460109)
- KEEPER Cargo Net, L86In, W74In, ZipHooks (06141)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- THERN Hand Winch, Worm Gear, w/Brake, 1000 lb. (4622PB)
- B & P MANUFACTURING Brake Hand Truck, Straight Loop Handle (A8-B1-C6-D5-E1EB-E46E-E47E-BDC)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG245)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- CLARK Clark GWK-CJ55-LW CJ55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CJ55-LW)
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- B & P Manufacturing Hand Trucks & Dollies