Shop All Rubber Wheels
B & P Manufacturing
Balloon Cushion Wheel, 2 in. Hub, 300 lb.
Mfr # 8023-054
Zoro # G5203746
original price:
$26.15
6% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & P Manufacturing
- MFR # 8023-054
- Zoro # G5203746
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Tire Rim Dia. | 5 3/4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 300 lb Load Rating, Smooth Tread, 8 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 8 x 2 in, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Polypropylene Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- B & P MANUFACTURING Balloon Cushion Wheel, 2-1/4 in Hub, 300lb (8023-053)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-056)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- CASTERHQ Caster Barn, 6"x2" Mold-ON Rubber ON CAST Iron Steel Wheel, 500 LB (RCI6X2)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- DAYTON Mold-On Rubber Wheel, 6 x 1-1/2 (MH34D64402G)
- B & P Manufacturing Caster Wheels