Shop All Appliance Parts
B & K
Wash Mach Outlet Bx 2Vlv
Mfr # 38530
Zoro # G7700722
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene
- Weight 2.45
- Color White
- Lever Type Standard
- Box Dimensions 8-3/4 in W x 7-1/2 in H x 3-5/8 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 38530
- Zoro # G7700722
- UPC # 38753385303
- Country of Origin United States
- Category Appliance Parts
Dimensions
Box Dimensions | 8-3/4 in W x 7-1/2 in H x 3-5/8 in D |
Faceplate Dimensions | 11-3/4 in W x 10-1/8 in H |
Details
Material | High Impact Polystyrene |
Weight | 2.45 |
Color | White |
Lever Type | Standard |
Description
Made from high-impact polystyrene the Oatey Quadtro 1/4-Turn Washing Machine Outlet Box features a 2 inch drain opening that fits PVC or ABS schedule 40 DWV pipe and a Snap-On faceplate frame that can accommodate up to 1 inch drywall. This box offers flexible mounting positions for easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Conversion Base (784FM1)
- ENCORE Handle/Cartridge Kit, Hot (KL50-Y007-KT)
- ALLPOINTS Holder-Spray Bottle (183201)
- FAGOR COMMERCIAL Drain Elbow 5/8 60 (12190073)
- B & K Wash Mach Plain Outlt Bx (38120)
- B & K B & K P27-004 Probing Rod Steel (4507828)
- B & K Propane Hose Assembly10' (F273704)
- ALLIANCE ASSY THERMISTOR-BLK (D510523)
- AMEREC Element, Boiler, 24,000W, 208V (3005-524)
- ALLIANCE TOOL DRIVE BELL SEAL (293P4)
- HANCOR PIPE DRAIN SOLID CORR 4X100FT (4510100)
- B & K Appliance Parts