Shop All Gate Valves
B & K
VLV GATE BRSS 3/4""IPS LF
Mfr # 100-404NL
Zoro # G2694803
$14.29
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
- Brand B & K
- MFR # 100-404NL
- Zoro # G2694803
- UPC # 32888110397
- Country of Origin China
- Category Gate Valves
Description
The 3/4 inch gate valve is designed for use in a fully open or closed position. They are manufactured to include no more than 0.25 weighted average lead content on wetted surfaces. It is brass construction. 125 PSI water oil or air at temperatures up to 210 degree Fahrenheit. It features solid wedge disc full-flow exclusive double O-ring packing non-rising square end stem heavy cast-iron handle. Threaded ends comply with ANSI B2.
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
- ZORO SELECT Red Brass Cross, FNPT, 3/4" Pipe Size (1VFC2)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (15)
- JONES STEPHENS White Tank Lever F/ Briggs (T01335)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- B & K VLV GATE BRSS 1/2""IPS LF (100-403NL)
- B & K VALV GATE 200 WOG 4""IPS (100-011)
- B & K GATE VALVE BRASS 1-1/2"" (100-407NL)
- B & K VLV GATE BRSS 1"" IPS LF (100-405NL)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMX2)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4309GR)
- B & K Gate Valves