Shop All PVC Pipe Fittings
B & K
VALVE BOX ROUND 10"" SAND
Mfr # 111BC SAND
Zoro # G3872186
original price:
$20.29
5% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 111BC SAND
- Zoro # G3872186
- UPC # 52063005904
- Country of Origin United States
- Category PVC Pipe Fittings
Description
10 inch round valve box with cover - sand colored. The NDS Plastic Round ICV Box with Overlapping Cover has ribbed sidewalls and a reinforced cover to offer strength and durability in professional-grade applications. Use for any standard valve box application. Made from quality material for longevity.NDS Pro Series valve boxes were designed for the professional contractor and heavy-duty use and offer superior strength for non-residential and utility applications. All Pro Series Valve Boxes and lids are manufactured in Lindsay California and contain UV inhibitors to prevent discoloration and cracking. Competitive Benefits: Thicker wall dimensions for increased strength and durability Reinforced covers for heavier loads Reinforced ribs offer exceptional sidewall strength Stainless steel nut on boxes for bolt-down capability Overlapping covers prevent dirt and grass from settling between body and cover. Our Pro Series valve boxes were designed for the professional contractor and heavy-duty use and offer superior strength for non-residential and utility applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (430020)
- ZURN Vacuum Breaker, 2 In., FNPT x FNPT, 125 psi (2-35XL)
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- DELTA Core 1-Hdl Kitchen Fct P110LF CH (P110LF)
- B & K 112xClose PVC Nipple (407-001)
- B & K Nipple Pvc S80 1-1/2X5 (507-050)
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- B & K GRATE ROUND 4"" BLACK (11)
- B & K INTERNAL CORG COUPL 6"" (0615AA)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- ZORO SELECT PVC Closet Flange with Stop, Hub, 4 in x 3 in Pipe Size (05903)
- B & K PVC Pipe Fittings