Shop All PVC Pipe Fittings
B & K
VALVE BOX ROUND 10"" BLK
Mfr # 111BC
Zoro # G1764768
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 111BC
- Zoro # G1764768
- UPC # 52063101187
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | NDS valve |
Material | Plastic |
Description
NDS valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 45-inch Gunmetal Black Stainless Steel Workstation Two-Tiered Ledge Undermount Kitchen Sink (RVH6333BL)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- HONEYWELL Tb7980A1006 24V Non-Programmable (TB7980A100)
- SEACHOICE Seachoice 18301 Proflo Universal Motor Flush (83534)
- B & K GRATE ROUND 4"" BLACK (11)
- B & K Nipplepvc S801-1/2X2-1/2 (507-025)
- B & K HVY DTY GRATE SQ 12"" BLK (1211)
- B & K B & K CTS120050200 0.5 in. x 2 ft. CPVC Pipe (B&5408)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 4 in. Nipple (403-040)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- B & K PVC Pipe Fittings