Shop All PVC Pipe Fittings
B & K
VALVE BOX LID RND GRN 6""
Mfr # 107C
Zoro # G3869952
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 107C
- Zoro # G3869952
- UPC # 52063601076
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | ICV Cover |
Material | Plastic |
Description
Universal Locking Outlet for square NDS catch basins. Universal adapters will connect to 3 inch and 4 inch corrugated pipe sewer and drain pipe SCH. 40 pipe and triple wall pipe. Basin adapters are specifically designed to connect NDS catch basins to multiple sized piping intended for the evacuation of drainage water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-16996)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- B & K BK Products Schedule 80 1/2 in. MPT PVC 1-1/2 in. Nipple (403-015)
- B & K CHANNEL GRATE BLK 4""X2' (243-1)
- B & K RISER BASIN SQ 12"" BLK (1216)
- B & K Pipe Extender 1/2" (RB-0301-05)
- B & K BK Products Schedule 80 3/4 in. MIP X 3/4 in. D MIP PVC 2 in. Nipple (404-020)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- CIRCO 0.75 in. 5 Way x PVC Pipe Fitting (52-F)
- B & K PVC Pipe Fittings