Shop All Bathtub and Shower Faucet Combo
B & K
Tub and Shower Faucet, 3 Acrylic Handles PK6
Mfr # 222-215
Zoro # G7819756
product price: $96.79
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$96.79
Free 30-Day Returns
Key Features
- Features Compression Cartridge, Non Pressure Balanced, Hot and Cold Indicators
- Flow Rate 1.8 gpm
- Finish Chrome
- Connection 1/2" MIP
- Standards A112.18.1M, cUPC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 222-215
- Zoro # G7819756
- UPC # 032888168152
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Details
Item | Shower Head With Handle |
Features | Compression Cartridge, Non Pressure Balanced, Hot and Cold Indicators |
Flow Rate | 1.8 gpm |
Finish | Chrome |
Connection | 1/2" MIP |
Standards | A112.18.1M, cUPC Certified |
Description
Tub/Shower Faucet,3 Acrylic Handl,Non-PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- KISSLER Handle, Kitchen Faucet (46-1132)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- THRIFCO PLUMBING Price Pfister Small Canopy Tub Shower Faucet Handle, Chrome Me (4401501)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- B & K Bathtub Faucets & Accessories