Shop All Bathroom Sink Faucets
B & K
Single Handle Lav Faucet, Lever Handle, Chrome, w/Pop Up, Chrome
Mfr # 222-334
Zoro # G7819957
product price: $50.15
/ea
Sold in multiples of 2 for $100.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$100.30
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Finish Chrome
- Handle Type Lever
- Number of Handles 1
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 222-334
- Zoro # G7819957
- UPC # 032888168275
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Finish | Chrome |
Handle Type | Lever |
Number of Handles | 1 |
Body Material | Brass |
Drain Type | Pop Up |
Item | Lav Faucet,Lever Handle,Chrome,w/Pop Up |
Description
Item Lav Faucet,Lever Handle,Chrome,w/Pop Up
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- DELTA Metal Cross Handle Kit, 14 Series (H795)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- B & K Showr Stll Faucet 2H Chr (3220-15-CH-B)
- B & K DECKMOUNT FAUCT 1H CHRME (3210-150-CH-BCZ)
- B & K Dual-Handle Faucet Lavatory, 2Wh ADA Cp Brass Pop Up, Chrome (222-312H)
- B & K Dual-Handle Faucet, 2 Wing Hndl, ADA, Chrome, Grid Drain, Chrome plated (222-337H)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- VALTERRA BATHROOM FAUCET, 4IN, TALL, SINGLE LEVER, CERAMIC DISC, BRUSHED NICKEL (PF232421)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.596.AB.1T)
- B & K Bathroom Sink Faucets & Accessories