Shop All Sillcocks
B & K
SILLCOCK VLV 1/2""FIP
Mfr # 108-053HN
Zoro # G3856460
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Description
Sillcocks brass - fip inlet x hose flanged quarter master handy carton inlet size 1/2 in. easy quarter turn on/off operation regulates water flow from a trickle to wide open. Compact low-lead compliant operates easily for long life. Large flow rate for use as any general-purpose hose connection outlet for external water service. 60% copper alloy brass construction with chrome-plated brass ball teflon seats and rust-resistant handle. 125 PSI max working pressure. 3/4 in. hose thread outlet. IAPMO NSF 61.9 approved complies to ASME A112.18.1. Pipe threads comply with ANSI B1.20.1; hose threads comply with ANSI B1.20.7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Hex Head Plug, MNPT, 3/4" Pipe Size (VS218P-12)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 5 Ft. L (ZUSA-HT-1588)
- KOHLER ArtifactsRite-Temp Vlv Trm W/Div, Cross (T72768-3-BV)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (40912)
- B & K 12 BRS FPT Sillcock (108-003)
- B & K FROST FREE STEM KIT 10"" (888-573HC)
- B & K REP HYDRNT STEM 400S 10"" (M-123-4094)
- B & K Sillcock 1/2 Ips (108-003HC)
- B & K DRUM BARREL FCT 2""MIP (109-213)
- B & K Wash Machine Valve Hot (102-209)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Draining Sillcock w-34HA VB (25P-14)
- B & K Valves