Shop All Bathroom Sink Faucets
This Product is Discontinued
B & K
Shower Stall, W/Soap Dish, Tub Valve PK5 (Discontinued)
Mfr # 126-009
Zoro # G7818688
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual-Handle
- Handle Type Round Acrylic
- Number of Handles 2
- Body Material Brass
- Drain Type Pop Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 126-009
- Zoro # G7818688
- UPC # 032888168015
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual-Handle |
Handle Type | Round Acrylic |
Number of Handles | 2 |
Body Material | Brass |
Drain Type | Pop Up |
Compliance | No Lead |
Item | Faucet Tub and Shower Utility |
Connection | 3/4" IPS |
Valve Type | Gland Valve |
Description
Item Faucet Tub and Shower Utility
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.