Shop All PVC Pipe Fittings
B & K
PVC NIPPLE S80 1""X12""
Mfr # 405-120
Zoro # G3869261
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 405-120
- Zoro # G3869261
- UPC # 32888990296
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
For more than 40 years BK Products has served the plumbing industry. Our company has grown from a small distributor to becoming part of Mueller Industries, a world leader in flow control and industrial products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/16" or 8mm (B516U (8MM))
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- B & K CHANNEL GRATE BLK 4""X2' (243-1)
- B & K 112xClose PVC Nipple (407-001)
- B & K BLIND TEE 6""SNAP S40 (0641AA)
- B & K Street Elbow Poly 1/2 (169-403)
- B & K VALVE BOX ROUND 10"" SAND (111BC SAND)
- BLUE TWISTER IRRIGATION ADPT 1""F BLUE (ABTFA1)
- B & K PVC Pipe Fittings