Shop All PVC Pipe Fittings
B & K
PV UNI S80 1-1/2"" SX1-1/
Mfr # 164-607
Zoro # G3867916
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 164-607
- Zoro # G3867916
- UPC # 32888646070
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
B&K PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- ELKAY Bottle Filler Electrical Kit (98543C)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-LK-PC)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- B & K BK Products Schedule 80 1/2 in. MIP PVC Close Nipple (403-001)
- B & K Nipple Sch80 Pvc1.25Xcls (406-001)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- B & K HVY DTY GRATE SQ 12"" BLK (1211)
- B & K TEE 1/2""X1/2""X1/2 (169-531)
- B & K HVY DTY GRATE SQ 9"" GRN (990)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.25"" MPT (PVC 02113 1200)
- B & K Fittings