Shop All Pipe Thread Sealants
B & K
Plumbers Putty 14 oz, Can, White, Solid
Mfr # 043010
Zoro # G307061084
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- VOC Content 20 g/L
- Density 1.87
- Container Type Can
- Viscosity 500000 cPs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 043010
- Zoro # G307061084
- UPC # 78864430103
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size | 14 oz |
Details
Color | White |
VOC Content | 20 g/L |
Density | 1.87 |
Container Type | Can |
Viscosity | 500000 cPs |
Flash Point | 212° F |
Item | Plumbers Putty |
Product Form | Solid |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 100ft. (28003)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- DEVCON Threadlocker, Medium Strength, All-Purpose, Gel 0.2 oz (24345)
- DUPONT Film Tape, Polyimide, Amber, 6 In x 100 Ft (Kapton HN)
- RECTORSEAL Sealant Pipe Thrd #5 4Oz (25631)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-1 Spool (EJS1500.75015)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste (400-005)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 569, Brown, Liquid (135492)
- AMERICAN IMAGINATIONS 0.52 lb. White Teflon Paste (AI-38890)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- HERCULES All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue (15703)
- B & K Pipe Thread Sealants