Shop All Supply Stop Valves
B & K
Pc 1/2Cmpx3/8Cmp Angstp
Mfr # G2PS19X C1
Zoro # G4568819
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Temp. Range 40 to 160°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # G2PS19X C1
- Zoro # G4568819
- UPC # 26613142111
- Country of Origin United States
- Category Supply Stop Valves
Details
Max. Pressure | 125 psi |
Temp. Range | 40 to 160°F |
Description
BrassCraft 1/2 inch nominal push connect inlet x 3/8 inch O.D. compression outlet 1/4-turn angle valve controls water flow to household plumbing fixtures - faucets toilets dishwashers icemakers washing machines etc. The angle valve is most often used
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit, 15.8" L, 12 V (57383)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS15812)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY4)
- DOMINION COMMERCIAL FAUCETS Glass Filler, With Fitting, Spout, Trigger (77-0200)
- B & K STOP VALVE CELCON 1/2"" (105-023)
- B & K 1/2" Thrd Stop Valve (105-023)
- B & K PVC STOP VALVE 3/4""X3/4"" (105-404)
- B & K 1/2 Pvc Stop Valve (105-403)
- B & K 3/4" Thrd Stop Valve (105-024)
- B & K 1" Brz Stop/Drain Valve (105-905NL)
- LEGEND VALVE 1/2 T-531 NO LEAD HOSE BIBB (107-164NL)
- B & K Supply Stop Valves