Shop All PVC Pipe Fittings
B & K
NIPPLE SCH80 PVC 2""X6""
Mfr # 408-060
Zoro # G3870068
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 408-060
- Zoro # G3870068
- UPC # 32888990548
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PCV Pipe Nipple |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
BK Schedule 80 PVC nipples may be used in a variety of applications for transport of water and other liquids. The Schedule 80 PVC construction features superior resistance to acids, solvents and oils. Pipe thread compound or sealing tape should be applied to threaded portion of nipple. Nipples are IPS (Iron Pipe Size) and threaded to NPT (National Pipe Thread) pipe threads and meet ASTM (American Society for Testing and Materials) specifications D1785.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Concealed Straight Valve With Loose Key (1771-ABCP)
- SANI-SYSTEM Liquid Sanitizer Concentrate, 0.25 fl. oz (SS100ROS)
- MOEN Cartridge Nut (13401)
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- B & K PVC NIPPLE S80 1""X12"" (405-120)
- B & K NIPPLE SCH80 PVC 2""X4"" (408-040)
- B & K BLIND TEE 6""SNAP S40 (0641AA)
- B & K BK Products Schedule 80 3/4 in. MIP X 3/4 in. D MIP PVC 2 in. Nipple (404-020)
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- B & K Street Elbow Poly 1/2 (169-403)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/4 in Pipe Size (1413-012)
- B & K Fittings