Shop All PVC Pipe Fittings
B & K
NIPPLE SCH80 PVC 2""X3""
Mfr # 408-030
Zoro # G3870287
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 408-030
- Zoro # G3870287
- UPC # 32888990524
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PCV Pipe Nipple |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
BK Schedule 80 PVC nipples may be used in a variety of applications for transport of water and other liquids. The Schedule 80 PVC construction features superior resistance to acids, solvents and oils. Pipe thread compound or sealing tape should be applied to threaded portion of nipple. Nipples are IPS (Iron Pipe Size) and threaded to NPT (National Pipe Thread) pipe threads and meet ASTM (American Society for Testing and Materials) specifications D1785.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- VIEGA Viega ProPress butterfly valve, 2-1/2" - 4 (22074)
- B & K BASIN SQUARE HD 2HOLE 9"" (900)
- B & K 34x5 SCH 80 Nipple (404-050)
- B & K VALVE BOX ROUND 10"" BLK (111BC)
- B & K RISER BASIN SQ 12"" BLK (1216)
- B & K 1x12 SCH 80 Nipple (405-120)
- B & K NIPPLE SCH80 PVC 1.25X2"" (506-020)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- B & K Fittings