Shop All PVC Pipe Fittings
B & K
Nipple Pvc S80 1X8
Mfr # 405-080
Zoro # G3878346
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 405-080
- Zoro # G3878346
- UPC # 32888990272
- Country of Origin Taiwan, Province of China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PCV Pipe Nipple |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
B&K Schedule 80 PVC nipples may be used in a variety of applications for transport of water and other liquids. The Schedule 80 PVC construction features superior resistance to acids, solvents and oils. Pipe thread compound or sealing tape should be applied to threaded portion of nipple. Nipples are IPS (Iron Pipe Size) and threaded to NPT (National Pipe Thread) pipe threads and meet ASTM (American Society for Testing and Materials) specifications D1785.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- APOLLO VALVES 1-1/2" NPT Brass Ball Valve Inline (94ALF-107-01A)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 10)
- B & K BASIN SQUARE HD 2HOLE 9"" (900)
- B & K NIPPLE SCH80 PVC 2""X4"" (408-040)
- B & K RISER BASIN SQ 12"" BLK (1216)
- B & K Pvc Nipple Sch80 3/4X2" (404-020)
- B & K VALVE BOX ROUND 10"" BLK (111BC)
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- JONES STEPHENS 2 in. PVC Male Trap Adapter less Washer and Nuts (PTA420)
- B & K PVC Pipe Fittings