Shop All Diagnostic and Monitoring Instruments and Supplies
B & K
NDS Spee-D 6 in. W X 3.8 in. D Basin End Outlet
Mfr # 249
Zoro # G305388299
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 249
- Zoro # G305388299
- UPC # 52063402499
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Color | Gray |
Description
Offset End Outlet has 3 or 4 inch fitting sizes for versatility. NDS Spee-D channel drains are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun chemical-resistant rustproof and maintenance-free lightweight and easy to install. The most popular applications for this channel include swimming pools spa and patios.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- FIRST AID ONLY Antacid Tablets, 2 Count, PK50 (90089)
- FIRST AID ONLY First Aid Guide, Guide to Basic First Aid (BK021)
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 Ultra Thin w/Wings, PK200 (25169798)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1884)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- EATON Eaton 606012 Br Series 1-Pole Duplex Breaker Two X 20A (606012)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- CYNAMED Wax and Cement Spatulas, W-31 (CYZR-0285)
- B & K Diagnostic Equipment