Shop All Diagnostic and Monitoring Instruments and Supplies
B & K
NDS 18 in. W X 18.5 in. D Square Catch Basin
Mfr # 1884
Zoro # G305305326
original price:
$236.99
3% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Basins
- Material Polypropylene
- Color Black
- Height 18-9/16 in
- Length 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 1884
- Zoro # G305305326
- UPC # 52063018843
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 18-9/16 in |
Length | 17-1/2 in |
Details
Type | Basins |
Material | Polypropylene |
Color | Black |
Description
NDS 18 inch square 4-hole catch basin is ideal for yard or area drains to collect surface water while minimizing the amount of debris entering the system. Tapered catch basin requires either 1206 1243 1245 1266 universal outlet for each opening. NDS Brings to you high quality Basins Grates and Risers for all of your drainage needs. All NDS grates are designed to withstand normal abuse in landscaping applications. Installed properly 9 in. x 9 in. 12 in. x 12 in. and 18 in. x 18 in. grates are suitable for light vehicular traffic. All NDS catch basins are suitable for both landscape and hardscape applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Oxygen Tubing Standard Lumen 7 ft (2.1m) (33200)
- COLGATE Colgate Anticavity Toothpaste 2.5 oz., PK24 (151105)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- DUKAL Tongue Depressors, PK 500 (9002)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- A2Z SCILAB FREER ELEVATOR 7" (A2Z-ZR796)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- DRAEGER Telescopic Probe (8316530)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- B & K Diagnostic and Monitoring Instruments and Supplies