Shop All Galvanized Pipe Fittings
B & K
Mueller Industries 585-360HC 1 x 36 in. Black Steel Pipe
Mfr # 181597
Zoro # G304045414
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 181597
- Zoro # G304045414
- Country of Origin Mexico
- Category Galvanized Pipe Fittings
Description
Features
- Black Steel Pipe.
- Size - 1 x 36 in.
- Dimension - 36 x 1.32 x 1.32 in.
- Item weight - 5.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1/2 in Pipe Size (439209)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Coupling (313UPCO-34)
- B & K Tee Galv 1/8 (311UT-18)
- B & K FLANGE FLOOR 1-1/4"" GALV (511-606BG)
- B & K 511-385BG Galvanized Bell Reducer 2 x 1 in. (4214763)
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- B & K FLANGE FLOOR 3/8"" GALV (511-602HP)
- DELPHOS 8 Qt. Galvanized Steel Lock-On Funnel (590LX)
- B & K Fittings