Shop All Galvanized Pipe Fittings
B & K
Mueller Industries 585-240HC 1 x 24 in. Black Steel Pipe
Mfr # 180946
Zoro # G504045429
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & K
- MFR # 180946
- Zoro # G504045429
- Country of Origin Mexico
- Category Galvanized Pipe Fittings
Description
Features
- Type - Black Steel Pipe
- Dimension - 24 X 1.32 X 1.32 in.
- Size -1 X 24 in.
- Weight - 3.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TRAP U PVC DWV 1.5"" SXS (PVC007000600)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- APOLLO PEX 3/4 in. Brass PEX Coupling Jar (25-Pack), 25PK (APXC3425JR)
- LEGRIS Barbed Plug, 6mm Tube Size, Polymer, Red, 50 PK (3126 06 00)
- B & K CAPS GALV 2"" (511-408BG)
- B & K COUPLE COMP GALV 1/2""X3"" (160-003)
- B & K Elbow Side Out Galv 3/4 (510-804HN)
- B & K CROSS GALVANIZED 1-1/4"" (511-006HC)
- B & K Cap Galvanized 2-1/2 (511-409BC)
- B & K TEE GALVANIZED 4"" (510-611BC)
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- B & K Galvanized Pipe Fittings