Shop All Galvanized Pipe Fittings
B & K
Mueller Industries 584-600HC .75 x 60 in. Black Steel Pipe
Mfr # 195134
Zoro # G204045606
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & K
- MFR # 195134
- Zoro # G204045606
- Country of Origin Mexico
- Category Galvanized Pipe Fittings
Description
Features
- Black Steel Pipe.
- Connection - NPT
- Size - 0.75 X 60 in.
- Dimension - 60 X 1.05 X 1.05 in.
- Weight - 5.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- OATEY 50 ft. 28 Gauge Galvanized Steel Hanger Strap (254883)
- ZORO SELECT 1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020BSNP)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- B & K Elbow Street 90Deg Gal 3In (510-310BC)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union (311UPU-12)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Coupling (313UPCO-34)
- B & K Elbow Side Out Galv 3/4 (510-804HN)
- B & K Elbow 45D Glv 3/8" (311UE45-38)
- B & K Tee Galv 1/8 (311UT-18)
- TINKERTOOLS B & K 511-385BG Galvanized Bell Reducer 2 x 1 in. (TI2743233)
- B & K Fittings